Dimmer, 150W, Black

Item #: 361440
Cat #: CTCL-153P-BL
UPC: 027557003711
Sign In or Register to view pricing and more.
Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: Black.

Overview

Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: Black.
Skylark Contour C.L Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal in black. Designer Style, Gloss Wall Plate Finish, White
Also known as: 027557003711, CTCL-153P-BL

Specifications

Type: 3-Way, Slide
Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Type: 3-Way, Slide
Volts AC: 120
Color: Black
Wattage: 600, 150
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)