CFL/LED Dimmer, 1 Pole/3-Way, 120V

Item #: 1000545
Cat #: RHCL453-PTC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CFL/LED Dimmer, Three Colors Included: White, Ivory & Light Almond, 1 Pole/3-Way, 120V

Overview

CFL/LED Dimmer, Three Colors Included: White, Ivory & Light Almond, 1 Pole/3-Way, 120V
Also known as: RHCL453-PTC

Specifications

Wattage: 700, 450
Poles: 3, 1
Color: Light Almond, Ivory, White
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Wattage: 700, 450
Color: Light Almond, Ivory, White
Light Technology: LED
Poles: 3, 1
Volts AC: 120
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)