Dimmer,Ariadni,CFL/LED/Incandescent/Halogen, 150

Item #: 537867
Cat #: AYCL-153PH-BL
UPC: 027557826051
Sign In or Register to view pricing and more.
Documents & Guides
Ariadni Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Color: Black.

Overview

Ariadni Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Color: Black.
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557826051, AYCL-153PH-BL

Specifications

Mounting: Snap In
Wattage: 600, 150
Volts AC: 120
Color: Black
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Family / Style: Ariadni
Mounting: Snap In
Volts AC: 120
Poles: 1
Dimmable: Yes
Wattage: 600, 150
Color: Black
Light Technology: LED, CFL, Halogen, Incandescent
Family / Style: Ariadni

Customer Reviews

No reviews for this product
(0)