Decora Digital Dimmer

Item #: 946652
Cat #: DDMX1-BLZ
UPC: 078477728567
Sign In or Register to view pricing and more.
Documents & Guides
Decora Digital Universal Dimmable LED, CFL and Incandescent Digital Dimmer and 24 hour Timer, 1000W-120VAC Incandescent, 450W-120VAC Dimmable LED and CFL, 1000 VA Mark 10, 1000 VA MLV, 60Hz, Single Pole and 3-Way/multi-location control, LED locator and brightness display. White face assembled on device, Ivory and Light Almond faces included. Neutral wire required for installation. - White, Ivory, Light Almond

Overview

Decora Digital Universal Dimmable LED, CFL and Incandescent Digital Dimmer and 24 hour Timer, 1000W-120VAC Incandescent, 450W-120VAC Dimmable LED and CFL, 1000 VA Mark 10, 1000 VA MLV, 60Hz, Single Pole and 3-Way/multi-location control, LED locator and brightness display. White face assembled on device, Ivory and Light Almond faces included. Neutral wire required for installation. - White, Ivory, Light Almond
The next generation of lighting control technology is here with the new Decora® Digital Controls with Bluetooth® technology - a powerful device combining the best of Leviton dimmer and timer functions with today’s technology. Just use your smartphone or tablet and the Decora Digital Dimmer & Timer app to control, adjust and time lighting for daily activities or to ensure a “lived-in” look while away. Decora Digital Controls with Bluetooth technology provide local control within a 30 foot* range without the need of a hub, gateway or internet connection, bridging the gap between traditional dimmers and whole-house automation systems.
Also known as: 078477728567, DDMX1-BLZ

Specifications

Wattage: 450, 1000
Color: Light Almond, Ivory, White
Volts AC: 120
Light Technology: LED
Wattage: 450, 1000
Volts AC: 120
Color: Light Almond, Ivory, White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)