Digital Dimmer, Color Change Kit, Vizia+, Ivory, White, Lt Almond

Item #: 77390
Cat #: VPI06-1LZ
UPC: 078477388570
Sign In or Register to view pricing and more.
Documents & Guides
Vizia+ Digital Dimmer, 600W Incandescent/Halogen, 120V, Single-Pole/Multi-Location, LED Locator, Brightness Display, Color Change Kit, Color: Ivory, White, Light Almond

Overview

Vizia+ Digital Dimmer, 600W Incandescent/Halogen, 120V, Single-Pole/Multi-Location, LED Locator, Brightness Display, Color Change Kit, Color: Ivory, White, Light Almond
Also known as: 078477388570, VPI06-1LZ

Specifications

Color: Light Almond, Ivory, White
Wattage: 600
Volts AC: 120
Type: Digital, Multi-Location
Dimmable: Yes
Light Technology: Halogen
Color: Light Almond, Ivory, White
Volts AC: 120
Dimmable: Yes
Wattage: 600
Type: Digital, Multi-Location
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)