Digital Dimmer, Remote Control, Palladium

Item #: 581689
Cat #: MSC-AD-PD
UPC: 027557265850
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Digital Dimmer, 120V, Wireless, Remote Controlled, Multi-Location, Add Up to Nine Switches for One Maestro, Satin Finish, Color: Palladium.

Overview

Maestro Digital Dimmer, 120V, Wireless, Remote Controlled, Multi-Location, Add Up to Nine Switches for One Maestro, Satin Finish, Color: Palladium.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557265850, MSC-AD-PD

Specifications

Volts AC: 120
Family / Style: Maestro
Type: Companion Device, Digital, Multi-Location
Color: Palladium
Mounting: Knuckle
Volts AC: 120
Type: Companion Device, Digital, Multi-Location
Mounting: Knuckle
Family / Style: Maestro
Color: Palladium

Customer Reviews

No reviews for this product
(0)