This product has been discontinued.
27
more
Sign In or Register to view pricing and more.
Maestro Digital Dimmer, 120V, Wireless, Remote Controlled, Multi-Location, Add Up to Nine Switches for One Maestro, Satin Finish, Color: Terra Cotta.
Overview
Maestro Digital Dimmer, 120V, Wireless, Remote Controlled, Multi-Location, Add Up to Nine Switches for One Maestro, Satin Finish, Color: Terra Cotta.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: MSC-AD-TC
Specifications
Color: | Terracotta |
Volts AC: | 120 |
Family / Style: | Maestro |
Type: | Companion Device, Digital, Multi-Location |
Mounting: | Knuckle |
Color: | Terracotta |
Family / Style: | Maestro |
Mounting: | Knuckle |
Volts AC: | 120 |
Type: | Companion Device, Digital, Multi-Location |
Customer Reviews
No reviews for this product
(0)