Rotary Dimmer,White

Item #: 563162
Cat #: AWRMG-IBW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Rotary Dimmer,WhiteVan Gogh Rotary Dimmer, 1000W Incandescent/Halogen, 120V, Single-Pole, Electro-Mechanical, Narrow Fin, Color: White.

Overview

Rotary Dimmer,WhiteVan Gogh Rotary Dimmer, 1000W Incandescent/Halogen, 120V, Single-Pole, Electro-Mechanical, Narrow Fin, Color: White.
Renoir II Load Type Incandescent and Magnetic Low-Voltage Wattage/VA 1000 Voltage 120 Control Rotary Heat Sink Standard Neutral Not Required
Also known as: AWRMG-IBW

Specifications

Type: Rotary, Single-Pole
Volts AC: 120
Wattage: 2000, 1000
Color: White
Dimmable: Yes
Light Technology: Halogen
Type: Rotary, Single-Pole
Wattage: 2000, 1000
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)