This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
LED Dimmable Power Supply, 60 Watt, 12 Volt, Black
Overview
LED Dimmable Power Supply, 60 Watt, 12 Volt, Black
The innovative technology behind this 12V, 60W dimmable tape light power supply regulates power like no other. It controls voltage fluctuations by allowing only the voltage needed to power the tape through – preserving the life of the tape
Also known as: 4TD12V60BKT
Specifications
Volts AC: | 120 |
Color: | Black |
Wattage: | 60 |
Volts DC: | 12 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120 |
Wattage: | 60 |
Light Technology: | LED |
Color: | Black |
Volts DC: | 12 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)