Dimmer, GRAFIK Eye, 250W, White

Item #: 808270
Cat #: GT-250M-WH
UPC: 784276098328
Sign In or Register to view pricing and more.
Documents & Guides
CL Dimmer, 250 W Dimmable LED, 600 W Incandescent/Halogen, 400 VA (300 W) Magnetic Low-Voltage with Halogen Based Lamps, 3.3 A (400 VA) Dimmable Fluorescent, 3.3 A (400 W) Hi-Lume 1% 2-Wire LED Driver (10 Driver Maximum), Neutral Connection Available, Multi-Location Dimmer

Overview

CL Dimmer, 250 W Dimmable LED, 600 W Incandescent/Halogen, 400 VA (300 W) Magnetic Low-Voltage with Halogen Based Lamps, 3.3 A (400 VA) Dimmable Fluorescent, 3.3 A (400 W) Hi-Lume 1% 2-Wire LED Driver (10 Driver Maximum), Neutral Connection Available, Multi-Location Dimmer
GRAFIK T C.L Dimmer, multi-location/single-pole dimmer with wallplate, 250W CFL/LED, 600W inc/hal, 400VA MLV, and 3.3A Lutron Hi-Lume A-Series LTE LED Driver (max 10 drivers), 120V
Also known as: 784276098328, GT-250M-WH

Specifications

Wattage: 600, 250
Mounting: Fixture
Type: Low Voltage
Color: White
Volts AC: 400
Amps: 3.300
Wattage: 600, 250
Type: Low Voltage
Volts AC: 400
Mounting: Fixture
Color: White
Amps: 3.300

Customer Reviews

No reviews for this product
(0)