LUT GT-AD-WH GRAFIKT ACC DIMMER

Item #: 894052
Cat #: GT-AD-WH
UPC: 784276098427
Sign In or Register to view pricing and more.
Documents & Guides
LUTRON GT-AD-WH COMPANION SW

Overview

LUTRON GT-AD-WH COMPANION SW
GRAFIK T Companion device for multi-location use, 120V
Also known as: 784276098427, GT-AD-WH

Specifications

Mounting: Fixture
Volts AC: 120
Poles: 1
Color: White
Mounting: Fixture
Poles: 1
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)