Fluorescent/LED Dimmer, Diva, Hot

Item #: 715022
Cat #: DVSCTV-HT
UPC: 027557663526
Sign In or Register to view pricing and more.
Documents & Guides
Diva Fluorescent/LED Dimmer, 120-277V, 30mA, 0-10 VDC, Single-Pole/3-Way, Works w/ LED Drivers, Fluorescent Ballasts and HID Ballasts, Hot, Satin Finish

Overview

Diva Fluorescent/LED Dimmer, 120-277V, 30mA, 0-10 VDC, Single-Pole/3-Way, Works w/ LED Drivers, Fluorescent Ballasts and HID Ballasts, Hot, Satin Finish
Diva Dimmer - Satin Finish, Fluorescent or LED Dimming with 0-10V Ballasts and Drivers, Single-pole, 120V/30mA/16A in hot
Also known as: 027557663526, DVSCTV-HT

Specifications

Volts AC: 120-277
Mounting: Surface
Poles: 1
Color: Hot
Family / Style: Diva
Amps: 0.030
Type: 0-10V Dimming
Light Technology: LED, Fluorescent
Dimmable: Yes
Volts AC: 120-277
Poles: 1
Family / Style: Diva
Type: 0-10V Dimming
Dimmable: Yes
Mounting: Surface
Color: Hot
Amps: 0.030
Light Technology: LED, Fluorescent

Customer Reviews

No reviews for this product
(0)