Slide Tu-Wire Dimmer, Fluorescent, Nova T, Ivory

Item #: 87040
Cat #: NTFTU-5A-IV
UPC:
Sign In or Register to view pricing and more.
Nova T Slide Tu-Wire Dimmer, 120V, 5A, Single-Pole, Fluorescent, Also Compatible w/ Advance Mark X Electronic Ballasts for Controlling, Ivory

Overview

Nova T Slide Tu-Wire Dimmer, 120V, 5A, Single-Pole, Fluorescent, Also Compatible w/ Advance Mark X Electronic Ballasts for Controlling, Ivory
Nova T Dimmer, Fluorescent Dimming with Tu-Wire Electronic Ballasts, Single-pole(small control), 120V/5A in ivory
Also known as: NTFTU-5A-IV

Specifications

Type: Slide, Single-Pole
Amps: 5
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Family / Style: Nova T
Type: Slide, Single-Pole
Volts AC: 120
Poles: 1
Family / Style: Nova T
Amps: 5
Mounting: Surface
Color: Ivory

Customer Reviews

No reviews for this product
(0)