Dual Dimmer, Incandescent, Meastro, Stone

Item #: 562136
Cat #: MA-L3L3-ST
UPC:
Sign In or Register to view pricing and more.
Maestro Dual Dimmer, Top: 300W, 120V, Single-Pole; Bottom: 300W, 120V, Single-Pole; Incandescent/Halogen, Stone

Overview

Maestro Dual Dimmer, Top: 300W, 120V, Single-Pole; Bottom: 300W, 120V, Single-Pole; Incandescent/Halogen, Stone
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: MA-L3L3-ST

Specifications

Type: Stack, Single-Mode, Dual
Volts AC: 120
Family / Style: Maestro
Wattage: 300
Poles: 1
Color: Stone
Light Technology: Halogen, Incandescent
Type: Stack, Single-Mode, Dual
Family / Style: Maestro
Poles: 1
Light Technology: Halogen, Incandescent
Volts AC: 120
Wattage: 300
Color: Stone

Customer Reviews

No reviews for this product
(0)