Light/Fan Control, 300W, 1A, Biscuit

Item #: 118428
Cat #: MA-LFQ3-BI
UPC:
Sign In or Register to view pricing and more.
Light/Fan Control, 300W, 1A, BiscuitFan/Light Control, 300 Watt Dimmer, 1 Amp Fan, Biscuit

Overview

Light/Fan Control, 300W, 1A, BiscuitFan/Light Control, 300 Watt Dimmer, 1 Amp Fan, Biscuit
Maestro Fan/Light Control, Incandescent/Halogen, Includes wall-mount fan/light canopy, fan-mount canopy module and Maestro companion dimmer in biscuit
Also known as: MA-LFQ3-BI

Specifications

Amps: 1
Family / Style: Maestro
Type: Combo, Decora
Mounting: Surface
Wattage: 300
Color: Biscuit
Light Technology: Halogen, Incandescent
Amps: 1
Type: Combo, Decora
Wattage: 300
Light Technology: Halogen, Incandescent
Family / Style: Maestro
Mounting: Surface
Color: Biscuit

Customer Reviews

No reviews for this product
(0)