Slide Dimmer, Decora, 600W, 3-Way, Diva, Ivory

Item #: 5475
Cat #: DV-603PH-IV
UPC: 027557748094
Sign In or Register to view pricing and more.
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, Ivory

Overview

Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, Ivory
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/600W clamshell packaging in ivory
Also known as: 027557748094, DV-603PH-IV

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Ivory
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen, Incandescent
Wattage: 600
Mounting: Surface
Family / Style: Diva
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: Ivory
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)