This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Maestro IR Dimmer, 1000W, WhiteDigital Fade Dimmer, Maestro IR, Remote Controlled, Special Features: With IR Remote Control, Ul And Cul Listed, 120 VAC, 1000 Watt, 60 Hz, Load: Incandescent/Halogen Lighting, 2.940 In Width X 4.690 In Height X 1.310 In Depth, Actuator: Tap On To Favorite Level and Tap Off, Tap Twice For Full On, Touch Rocker To Adjust Light Level, Designer Style, Gloss Wall Plate Finish, White
Overview
Maestro IR Dimmer, 1000W, WhiteDigital Fade Dimmer, Maestro IR, Remote Controlled, Special Features: With IR Remote Control, Ul And Cul Listed, 120 VAC, 1000 Watt, 60 Hz, Load: Incandescent/Halogen Lighting, 2.940 In Width X 4.690 In Height X 1.310 In Depth, Actuator: Tap On To Favorite Level and Tap Off, Tap Twice For Full On, Touch Rocker To Adjust Light Level, Designer Style, Gloss Wall Plate Finish, White
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557261517, MIR-1000T-WH
Specifications
Volts AC: | 120 |
Family / Style: | Maestro |
Type: | Single-Pole, Wireless, Decora |
Color: | White |
Wattage: | 1000 |
Volts AC: | 120 |
Type: | Single-Pole, Wireless, Decora |
Wattage: | 1000 |
Family / Style: | Maestro |
Color: | White |
Customer Reviews
No reviews for this product
(0)