600W Toggle Dimmer, Eco-Dim, Incandescent/Halogen, Ivory

Item #: 77090
Cat #: AY-603PGH-IV
UPC:
Sign In or Register to view pricing and more.
Ariadni Toggle Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Eco-Dim, Preset, Clamshell Packaging, Ivory

Overview

Ariadni Toggle Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Eco-Dim, Preset, Clamshell Packaging, Ivory
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: AY-603PGH-IV

Specifications

Type: 3-Way, Preset, Toggle, Eco-Dim
Mounting: Snap In
Wattage: 600
Volts AC: 120
Poles: 1
Color: Ivory
Dimmable: Yes
Light Technology: Halogen
Family / Style: Ariadni
Type: 3-Way, Preset, Toggle, Eco-Dim
Wattage: 600
Poles: 1
Dimmable: Yes
Family / Style: Ariadni
Mounting: Snap In
Volts AC: 120
Color: Ivory
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)