Skylark, Eco-Dimmer, 600W, 120V, Light Almond

Item #: 200468
Cat #: S-603PG-LA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Skylark, Eco-Dimmer, Incandescent, Halogen, 600 Watt, 120 Volt, Light Almond, Single Pole, 3-Way

Overview

Skylark, Eco-Dimmer, Incandescent, Halogen, 600 Watt, 120 Volt, Light Almond, Single Pole, 3-Way
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way/single-pole, Eco-dim, preset, 120V/600W in light almond
Also known as: S-603PG-LA

Specifications

Type: 3-Way, Preset, Eco Slide
Color: Light Almond
Wattage: 600
Volts AC: 120
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Preset, Eco Slide
Wattage: 600
Mounting: Knuckle
Light Technology: Halogen
Color: Light Almond
Volts AC: 120
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)