This product has been discontinued.
Incandescent/Halogen Dual Dimmer and Switch, Biscuit
Item #:
347684
Cat #:
MA-L3T251-BI
UPC:
027557289764
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Dual Dimmer/Timer Switch, Top: 300V, 120V, Single-Pole, Dimmer; Bottom: 120V, 2.5A, Single-Pole, Timer; Incandescent/Halogen, Includes: Claro Wallplate, Biscuit
Overview
Maestro Dual Dimmer/Timer Switch, Top: 300V, 120V, Single-Pole, Dimmer; Bottom: 120V, 2.5A, Single-Pole, Timer; Incandescent/Halogen, Includes: Claro Wallplate, Biscuit
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557289764, MA-L3T251-BI
Specifications
Volts AC: | 120 |
Family / Style: | Maestro |
Wattage: | 300 |
Poles: | 1 |
Color: | Biscuit |
Amps: | 2.500 |
Volts AC: | 120 |
Wattage: | 300 |
Color: | Biscuit |
Family / Style: | Maestro |
Poles: | 1 |
Amps: | 2.500 |
Customer Reviews
No reviews for this product
(0)