This product has been discontinued.
Rotary Dimmer, Push On/Off, Single-Pole, White
Item #:
88972
Cat #:
D-600P-WH
UPC:
027557670012
Sign In or Register to view pricing and more.
Documents & Guides
Rotary Dimmer, Push On/Off, Single-Pole, WhiteRotary Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Push On/Off Knob, White
Overview
Rotary Dimmer, Push On/Off, Single-Pole, WhiteRotary Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Push On/Off Knob, White
Rotary Dimmer with Push On/Off Knob, Incandescent/Halogen, Single-pole, 120V/600W in white
Also known as: 027557670012, D-600P-WH
Specifications
Type: | Switch, Single-Pole |
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Color: | White |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | Switch, Single-Pole |
Volts AC: | 120 |
Poles: | 1 |
Dimmable: | Yes |
Wattage: | 600 |
Mounting: | Surface |
Color: | White |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)