Rotary Dimmer, Push On/Off, 3-Way, White

Item #: 87335
Cat #: D-603PH-WH
UPC:
Sign In or Register to view pricing and more.
Rotary Dimmer, Push On/Off, 3-Way, WhiteRotary Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Push On/Off Knob, Clamshell Packaging, Color: White.

Overview

Rotary Dimmer, Push On/Off, 3-Way, WhiteRotary Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Push On/Off Knob, Clamshell Packaging, Color: White.
Rotary Dimmer with Push On/Off Knob, Incandescent/Halogen, 3-way, 120V/600W, clamshell packaging in white
Also known as: D-603PH-WH

Specifications

Type: Rotary, 3-Way
Wattage: 600
Volts AC: 120
Mounting: Surface
Color: White
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: Rotary, 3-Way
Volts AC: 120
Color: White
Light Technology: Halogen, Incandescent
Wattage: 600
Mounting: Surface
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)