Toggle Dimmer, 600W, Locator Light, Toggle Touch, Ivory

Item #: 1076488
Cat #: TSL06-1LI
UPC: 078477771693
Sign In or Register to view pricing and more.
Toggle Touch Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Digital, LED Locator Light, Ivory

Overview

Toggle Touch Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Digital, LED Locator Light, Ivory
Leviton Toggle Slide Universal Dimmers provide smooth, slide-action, full-range dimming for incandescent, dimmable LEDs and dimmable CFL loads. They combine a toggle switch with a full-range slide bar for precise lighting control. For a traditional home, the classic style of Toggle Slide Controls offers the ideal way to upgrade the functionality of devices without compromising the character of the décor.
Also known as: 078477771693, TSL06-1LI

Specifications

Wattage: 600
Volts AC: 120
Color: Ivory
Light Technology: Halogen
Wattage: 600
Color: Ivory
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)