1000W Toggle Dimmer, Incandescent/Halogen, White

Item #: 199545
Cat #: AY-10P-WH
UPC: 027557670470
Sign In or Register to view pricing and more.
Ariadni Toggle Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Preset, White

Overview

Ariadni Toggle Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Preset, White
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557670470, AY-10P-WH

Specifications

Mounting: Snap In
Volts AC: 120
Poles: 1
Color: White
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen, Incandescent
Family / Style: Ariadni
Mounting: Snap In
Poles: 1
Wattage: 1000
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: White
Dimmable: Yes
Family / Style: Ariadni

Customer Reviews

No reviews for this product
(0)