This product has been discontinued.
Toggle Dimmer, 600W, Single-Pole, Ariadni, Ivory
Item #:
77013
Cat #:
AY-600PH-IV
UPC:
027557689991
Sign In or Register to view pricing and more.
Documents & Guides
Ariandi Toggle Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Clamshell Packaging, Ivory
Overview
Ariandi Toggle Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Clamshell Packaging, Ivory
Ariadni Dimmer, Incandescent/Halogen, Single-pole, preset, 120V/600W clamshell packaging in ivory
Also known as: 027557689991, AY-600PH-IV
Specifications
Mounting: | Snap In |
Wattage: | 600 |
Volts AC: | 120 |
Poles: | 1 |
Color: | Ivory |
Dimmable: | Yes |
Light Technology: | Halogen, Incandescent |
Mounting: | Snap In |
Volts AC: | 120 |
Color: | Ivory |
Light Technology: | Halogen, Incandescent |
Wattage: | 600 |
Poles: | 1 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)