Dimmer, CFL/LED/Incandescent/Halogen, Taupe
Item #:
886600
Cat #:
DVSCCL-253P-TP
UPC:
784276092364
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Diva Dimmer, 250 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish, Taupe
Overview
Diva Dimmer, 250 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish, Taupe
Also known as: 784276092364, DVSCCL-253P-TP
Specifications
Type: | 3-Way |
Wattage: | 600, 250 |
Color: | Taupe |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Family / Style: | Diva |
Light Technology: | LED, CFL, Halogen, Incandescent |
Type: | 3-Way |
Color: | Taupe |
Mounting: | Surface |
Family / Style: | Diva |
Wattage: | 600, 250 |
Volts AC: | 120 |
Poles: | 1 |
Light Technology: | LED, CFL, Halogen, Incandescent |
Customer Reviews
No reviews for this product
(0)