26
more
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 3-Way, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Color: Midnight
Overview
Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 3-Way, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Color: Midnight
Diva Dimmer - Satin Finish, Magnetic Low-Voltage, 3-way, 120V/600VA (450W) in midnight
Also known as: 027557464772, DVSCLV-603P-MN
Specifications
Type: | 3-Way, Preset |
Wattage: | 600 |
Volts AC: | 120 |
Color: | Midnight |
Mounting: | Surface |
Family / Style: | Diva |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | 3-Way, Preset |
Volts AC: | 120 |
Mounting: | Surface |
Dimmable: | Yes |
Wattage: | 600 |
Color: | Midnight |
Family / Style: | Diva |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)