Slide Dimmer, 300W, IllumaTech, White

Item #: 77297
Cat #: IPE04-1LZ
UPC: 078477282083
Sign In or Register to view pricing and more.
Documents & Guides
IllumaTech Slide Dimmer, 300W, 120V, 3-Way/Single-Pole, Electronic Low Voltage, Electro-Mechanical, Preset, LED Locator Light, Includes: Color Change Plates Ivory & Light Almond, Color: White.

Overview

IllumaTech Slide Dimmer, 300W, 120V, 3-Way/Single-Pole, Electronic Low Voltage, Electro-Mechanical, Preset, LED Locator Light, Includes: Color Change Plates Ivory & Light Almond, Color: White.
IllumaTech 400VA 300W Preset Electronic Low-Voltage Slide Dimmer, Single Pole and 3-Way, White/Ivory/Light Almond
Also known as: 078477282083, IPE04-1LZ

Specifications

Color: Light Almond, Ivory, White
Volts AC: 120
Wattage: 300, 320
Color: Light Almond, Ivory, White
Wattage: 300, 320
Volts AC: 120

Customer Reviews

No reviews for this product
(0)