Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Almond
Overview
Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Almond
Nova T Dimmer, Electronic Low-Voltage, Single-pole (small control), 120V/300W inalmond
Also known as: 027557092838, NTELV-300-AL
Specifications
Type: | Slide, Low Voltage, Magnetic, Single-Pole |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 300 |
Poles: | 1 |
Family / Style: | Nova T |
Type: | Slide, Low Voltage, Magnetic, Single-Pole |
Mounting: | Surface |
Poles: | 1 |
Volts AC: | 120 |
Wattage: | 300 |
Family / Style: | Nova T |
Customer Reviews
No reviews for this product
(0)