Slide Dimmer, 300W, Nova T, White

Item #: 87127
Cat #: NTELV-300-WH
UPC: 027557392525
Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, White

Overview

Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, White
Nova T Dimmer, Electronic Low-Voltage, Single-pole (small control), 120V/300W inwhite
Also known as: 027557392525, NTELV-300-WH

Specifications

Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Color: White
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Poles: 1
Volts AC: 120
Wattage: 300
Color: White

Customer Reviews

No reviews for this product
(0)