Slide Dimmer, 450W, Skylark, White

Item #: 88955
Cat #: SLV-600P-WH
UPC: 027557670210
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, On/Off Rocker Switch, White

Overview

Skylark Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, On/Off Rocker Switch, White
Skylark Dimmer with On/Off Switch, Magnetic Low-Voltage, Single-pole, preset, 120V/600VA (450W) in white
Also known as: 027557670210, SLV-600P-WH

Specifications

Type: 3-Way, Slide, Low Voltage, Magnetic, Rocker Switch
Wattage: 450
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Type: 3-Way, Slide, Low Voltage, Magnetic, Rocker Switch
Volts AC: 120
Poles: 1
Wattage: 450
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)