Toggle Dimmer, 450W, Ariadni, Light Almond

Item #: 111493
Cat #: AYLV-600P-LA
UPC: 027557366625
Sign In or Register to view pricing and more.
Ariadni Toggle Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Dim, Light Almond

Overview

Ariadni Toggle Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Dim, Light Almond
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557366625, AYLV-600P-LA

Specifications

Wattage: 450
Color: Light Almond
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Ariadni
Wattage: 450
Volts AC: 120
Poles: 1
Color: Light Almond
Mounting: Surface
Family / Style: Ariadni

Customer Reviews

No reviews for this product
(0)