Occupancy/Vacancy Sensor, 6A Lighting, Gray

Item #: 950351
Cat #: MS-A102-GR
UPC: 784276086875
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Occupancy/Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Single-Pole, Controls all Lighting and Fan Loads, No Neutral Required. Color: Gray.

Overview

Maestro Occupancy/Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Single-Pole, Controls all Lighting and Fan Loads, No Neutral Required. Color: Gray.
Maestro Dual Technology (Dual Tech) occupancy sensor switch, applies exclusive XCT Technology for minor and fine motion detection in gray
Also known as: 784276086875, MS-A102-GR

Specifications

Amps: 6, 4.400
Type: Occupancy/Vacancy Sensor, Single-Pole, Multi-Location
Family / Style: Maestro
Color: Gray
Poles: 1
Mounting: Knuckle
Volts AC Range: 208, 240, 120
Dimmable: Yes
Light Technology: Halogen
Amps: 6, 4.400
Family / Style: Maestro
Poles: 1
Volts AC Range: 208, 240, 120
Light Technology: Halogen
Type: Occupancy/Vacancy Sensor, Single-Pole, Multi-Location
Color: Gray
Mounting: Knuckle
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)