Occupancy Sensor Dimmer, 600/150W, Maestro, LA
Item #:
626372
Cat #:
MSCL-OP153M-LA
UPC:
784276054706
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Maestro Occupancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Lighting Settings, 180° Sensor Field-of-View, Light Almond
Overview
Maestro Occupancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Lighting Settings, 180° Sensor Field-of-View, Light Almond
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 784276054706, MSCL-OP153M-LA
Specifications
Color: | Light Almond |
Wattage: | 600, 150 |
Volts AC: | 120 |
Family / Style: | Maestro |
Poles: | 1 |
Mounting: | Knuckle |
Color: | Light Almond |
Volts AC: | 120 |
Poles: | 1 |
Wattage: | 600, 150 |
Family / Style: | Maestro |
Mounting: | Knuckle |
Customer Reviews
No reviews for this product
(0)