Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Single Circuit Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Color: White
Overview
Single Circuit Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Color: White
Maestro Dual Technology (Dual Tech) vacancy sensor switch, applies exclusive XCTTechnology for minor and fine motion detection in white
Also known as: 784276089500, MS-A102-V-WH
Specifications
Amps: | 6, 4.400 |
Volts AC: | 120-277 |
Family / Style: | Maestro |
Color: | White |
Mounting: | Knuckle |
Dimmable: | Yes |
Light Technology: | Halogen |
Amps: | 6, 4.400 |
Family / Style: | Maestro |
Mounting: | Knuckle |
Light Technology: | Halogen |
Volts AC: | 120-277 |
Color: | White |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)