Occupancy Sensor Switch, 6A, Maestro, LA
Item #:
622949
Cat #:
MS-OPS6M2-DV-LA
UPC:
027557984188
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Maestro , 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout,120/277V, 3/6A 180° Field-of-View, Color: Light Almond.
Overview
Maestro , 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout,120/277V, 3/6A 180° Field-of-View, Color: Light Almond.
Maestro Occupancy-Sensing Switch, Multi-location/single-pole, no neutral wire required, 120/277V in light almond
Also known as: 027557984188, MS-OPS6M2-DV-LA
Specifications
Amps: | 6, 3 |
Color: | Light Almond |
Family / Style: | Maestro |
Poles: | 1 |
Mounting: | Knuckle |
Angle: | 180° |
Amps: | 6, 3 |
Family / Style: | Maestro |
Mounting: | Knuckle |
Color: | Light Almond |
Poles: | 1 |
Angle: | 180° |
Customer Reviews
No reviews for this product
(0)