Dimmer Switch, 4-Way, 15A, Greenbriar

Item #: 531620
Cat #: SC-4PS-GB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Switch, Diva, 4-Way, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, Designer Style, 60 Hz, Satin Wall Plate Finish, Color: Greenbriar

Overview

General Purpose Switch, Diva, 4-Way, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, Designer Style, 60 Hz, Satin Wall Plate Finish, Color: Greenbriar
Claro Switch, Satin Finish, 4-way, 120V/15A in greenbriar
Also known as: SC-4PS-GB

Specifications

Type: Switch, Single-Pole
Color: Greenbriar
Poles: 1
Amps: 15
Mounting: Screwless
Family / Style: Diva
Volts AC Range: 208, 240, 120
Dimmable: Yes
Light Technology: Halogen
Type: Switch, Single-Pole
Poles: 1
Mounting: Screwless
Volts AC Range: 208, 240, 120
Light Technology: Halogen
Color: Greenbriar
Amps: 15
Family / Style: Diva
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)