Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
General Purpose Switch, Diva, 4-Way, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, Designer Style, 60 Hz, Satin Wall Plate Finish, Color: Hot
Overview
General Purpose Switch, Diva, 4-Way, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, Designer Style, 60 Hz, Satin Wall Plate Finish, Color: Hot
Claro Switch, Satin Finish, 4-way, 120V/15A in hot
Also known as: 027557475730, SC-4PS-HT
Specifications
Type: | Switch, Single-Pole |
Poles: | 1 |
Amps: | 15 |
Color: | Hot |
Mounting: | Screwless |
Family / Style: | Diva |
Volts AC Range: | 208, 240, 120 |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | Switch, Single-Pole |
Amps: | 15 |
Mounting: | Screwless |
Volts AC Range: | 208, 240, 120 |
Light Technology: | Halogen |
Poles: | 1 |
Color: | Hot |
Family / Style: | Diva |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)