Skylark Preset Slide Dimmer, White

Item #: 87660
Cat #: SF-12P-277-WH
UPC: 027557310307
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Preset Slide Dimmer, 277V, 6A, Single-Pole, Fluorescent, On/Off Switch, 3-Wire, White

Overview

Skylark Preset Slide Dimmer, 277V, 6A, Single-Pole, Fluorescent, On/Off Switch, 3-Wire, White
Skylark Dimmer with On/Off Switch, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, single pole, 277V/6A in white
Also known as: 027557310307, SF-12P-277-WH

Specifications

Amps: 6
Type: Slide, Preset
Volts AC: 277
Mounting: Surface
Poles: 1
Color: White
Light Technology: LED, Fluorescent
Amps: 6
Volts AC: 277
Poles: 1
Light Technology: LED, Fluorescent
Type: Slide, Preset
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)