Z-Wave Plus Switch SP 15A 120V

Item #: 1452666
Cat #: RF9601WS
UPC: 032664755194
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Z-Wave plus decorator switch, Power Failure Memory, 15A, 120V, White satin, 60 Hz, LED, CFL, incandescent, MLV, ELV, fluorescent, and halogen, Single-pole, Three-way, Multi-location, Used with RF9517

Overview

Eaton Z-Wave plus decorator switch, Power Failure Memory, 15A, 120V, White satin, 60 Hz, LED, CFL, incandescent, MLV, ELV, fluorescent, and halogen, Single-pole, Three-way, Multi-location, Used with RF9517
Make your home connected and smart with Eaton's Z-Wave Plus Wireless collection. Eaton's complete offering of wireless lighting controls is easy to install, requires no special wiring and is perfect for both new construction and existing homes. With Z-Wave Plus wireless collection you get enhanced cyber security, improved wireless performance and flexibility to choose from 10 different colors to match your lighting mood and room decor.
Also known as: 032664755194, RF9601WS

Specifications

Volts AC: 120
Amps: 15
Color: White
Volts AC: 120
Color: White
Amps: 15

Customer Reviews

No reviews for this product
(0)