This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Wireless Switch, Incandescent/halogen, Magnetic Low-voltage, Electroniclow-voltage, Non-dim Fluorescent, Specification Grade, Multi-location/single-pole, 120v/8a Light Or 3a Fan Or 1/4 Hp Motor 277v/8a Light Or 3a Fan In Brown
Overview
Maestro Wireless Switch, Incandescent/halogen, Magnetic Low-voltage, Electroniclow-voltage, Non-dim Fluorescent, Specification Grade, Multi-location/single-pole, 120v/8a Light Or 3a Fan Or 1/4 Hp Motor 277v/8a Light Or 3a Fan In Brown
Also known as: MRF2-8S-DV-BR
Specifications
Type: | Switch, Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decora, Multi-Location |
Color: | Brown |
Volts AC: | 120, 277 |
Family / Style: | Maestro |
Amps: | 3, 8 |
Light Technology: | Halogen |
Type: | Switch, Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decora, Multi-Location |
Volts AC: | 120, 277 |
Amps: | 3, 8 |
Color: | Brown |
Family / Style: | Maestro |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)