Emergency Lighting Replacement Backup Batteries
198 Found
NEBC NP7-12 12V, 7.5AH
Item #: 545239
CAT #: NP7-12
UPC:
Sign In or Register to view pricing and more.
Bizline
Alkaline Battery, Lead Sealed, 6 Volts, 4.5 Amp Hours
Item #: 327474
CAT #: UB645
UPC: 705591920330
Sign In or Register to view pricing and more.
Lithonia Lighting
Replacement Battery For Emergency Lighting Unit
Item #: 37507
CAT #: ELB06042
UPC: 784231011270
Sign In or Register to view pricing and more.
NEBC NP12-6 6V, 12.0AH
Item #: 545224
CAT #: NP12-6
UPC:
Sign In or Register to view pricing and more.
Dual-Lite
Sealed Lead Acid Battery, 6V, 4.5A
Item #: 131383
CAT #: 0120255
UPC: 782520830519
Sign In or Register to view pricing and more.
Dual-Lite
Sealed Lead Acid Battery, 6V, 9A/90
Item #: 93967
CAT #: 0120800
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
LITHONIA ELB B004 Battery
Item #: 670919
CAT #: ELB-B004
UPC: 745976500368
Sign In or Register to view pricing and more.
Power-Sonic
Sealed Lead Acid Battery, 12 Volt, 7 Amp
Item #: 67720
CAT #: PS-1270F1
UPC:
Sign In or Register to view pricing and more.
Sealed Lead Acid Battery, 12V, 7A, F1 Faston
Item #: 421841
CAT #: BC-1270F1
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
Replacement Battery for Emergency Lighting Unit, 6V 12AH
Item #: 191503
CAT #: ELB0612A
UPC: 745977064432
Sign In or Register to view pricing and more.
Lithonia Lighting
Replacement Battery For Emergency Lighting Unit
Item #: 37643
CAT #: ELB0610
UPC: 784231007518
Sign In or Register to view pricing and more.
Lithonia Lighting
NICD EMERGENCY
Item #: 486192
CAT #: ELB-1208N1
UPC:
Sign In or Register to view pricing and more.
Power-Sonic
6 VOLT 4.5 AMP SEALED RECHARGEABLE BATTERY
Item #: 67759
CAT #: PS-640F1
UPC:
Sign In or Register to view pricing and more.
NEBC NP18-12 12V, 18.0AH
Item #: 545226
CAT #: NP18-12
UPC:
Sign In or Register to view pricing and more.
Power-Sonic
Sealed Rechargeable Battery, 6 Volt 7 AH
Item #: 67731
CAT #: PS-670
UPC: 00960649340
Sign In or Register to view pricing and more.
NEBC NP4-6 6V, 4.0AH
NEBC NP4-6 6V, 4.0AH
Item #: 545228
CAT #: NP4-6
UPC:
Sign In or Register to view pricing and more.
NEBC NP7-12 12V, 7.5AH
NEBC NP7-12 12V, 7.5AH
Item #: 545239
CAT #: NP7-12
UPC:
Sign In or Register to view pricing and more.
Bizline
Alkaline Battery, Lead Sealed, 6 Volts, 4.5 Amp Hours
Alkaline Battery, Lead Sealed, 6 Volts, 4.5 Amp Hours
Item #: 327474
CAT #: UB645
UPC: 705591920330
Sign In or Register to view pricing and more.
Lithonia Lighting
Replacement Battery For Emergency Lighting Unit
Replacement Battery, Battery Capacity: 4 Amp Hour, 6V, Lead Calcium, Height: 2 3/4", Width: 1 7/8", Depth: 4 1/8", For Lithonia Emergency/Exit Fixtures: ELM/ELM2, ELSQ/ELSQM, ELCC/ELCCT, AFN, QM EL/X EL, LHQM/LQM EL
Item #: 37507
CAT #: ELB06042
UPC: 784231011270
Sign In or Register to view pricing and more.
NEBC NP12-6 6V, 12.0AH
NEBC NP12-6 6V, 12.0AH
Item #: 545224
CAT #: NP12-6
UPC:
Sign In or Register to view pricing and more.
Dual-Lite
Sealed Lead Acid Battery, 6V, 4.5A
6V, Rechargeable, Back-Up Battery, Lead Acid, Average Capacity: 4.5 Ah at .25 A.
Item #: 131383
CAT #: 0120255
UPC: 782520830519
Sign In or Register to view pricing and more.
Dual-Lite
Sealed Lead Acid Battery, 6V, 9A/90
Sealed Lead Acid Battery, 6.0 Volts DC, 9A/90
Item #: 93967
CAT #: 0120800
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
LITHONIA ELB B004 Battery
LITHONIA ELB B004 Battery
Item #: 670919
CAT #: ELB-B004
UPC: 745976500368
Sign In or Register to view pricing and more.
Power-Sonic
Sealed Lead Acid Battery, 12 Volt, 7 Amp
Sealed Lead Acid Battery, 12 Volt, 7 Amp
Item #: 67720
CAT #: PS-1270F1
UPC:
Sign In or Register to view pricing and more.
Sealed Lead Acid Battery, 12V, 7A, F1 Faston
Sealed Lead Acid Battery, 12V, 7A, F1 Faston
Item #: 421841
CAT #: BC-1270F1
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
Replacement Battery for Emergency Lighting Unit, 6V 12AH
Replacement Battery for Emergency Lighting Unit, Sealed, Lead Calcium, 6 Volt 12AH
Item #: 191503
CAT #: ELB0612A
UPC: 745977064432
Sign In or Register to view pricing and more.
Lithonia Lighting
Replacement Battery For Emergency Lighting Unit
Replacement Battery, Battery Capacity: 10 Amp Hour, 6V, Lead Calcium, Length: 6", Width: 2", Depth: 4", For Lithonia Emergency/Exit Fixtures: ELM4 (Uses 2 Batteries), ELU4/ELU4X (Uses 2 Batteries), LHQM (HO Option Only)/HQM (HO Option Only)
Item #: 37643
CAT #: ELB0610
UPC: 784231007518
Sign In or Register to view pricing and more.
Lithonia Lighting
NICD EMERGENCY
LIT ELB-1208N1 NICD EMERGENCY
Item #: 486192
CAT #: ELB-1208N1
UPC:
Sign In or Register to view pricing and more.
Power-Sonic
6 VOLT 4.5 AMP SEALED RECHARGEABLE BATTERY
6 VOLT 4.5 AMP SEALED RECHARGEABLE BATTERY
Item #: 67759
CAT #: PS-640F1
UPC:
Sign In or Register to view pricing and more.
NEBC NP18-12 12V, 18.0AH
NEBC NP18-12 12V, 18.0AH
Item #: 545226
CAT #: NP18-12
UPC:
Sign In or Register to view pricing and more.
Power-Sonic
Sealed Rechargeable Battery, 6 Volt 7 AH
Rechargeable Sealed Lead Acid Battery, 6 Volt 7 AH
Item #: 67731
CAT #: PS-670
UPC: 00960649340
Sign In or Register to view pricing and more.