Emergency Lighting - Backup Batteries
227 Found
NEBC NP7-12 12V, 7.5AH
Item #: 545239
CAT #: NP7-12
UPC:
Sign In or Register to view pricing and more.
Bizline
Alkaline Battery, Lead Sealed, 6 Volts, 4.5 Amp Hours
Item #: 327474
CAT #: UB645
UPC: 705591920330
Sign In or Register to view pricing and more.
Lithonia Lighting
Replacement Battery For Emergency Lighting Unit
Item #: 37507
CAT #: ELB06042
UPC: 784231011270
Sign In or Register to view pricing and more.
NEBC NP12-6 6V, 12.0AH
Item #: 545224
CAT #: NP12-6
UPC:
Sign In or Register to view pricing and more.
Dual-Lite
Sealed Lead Acid Battery, 6V, 4.5A
Item #: 131383
CAT #: 0120255
UPC: 782520830519
Sign In or Register to view pricing and more.
Dual-Lite
Sealed Lead Acid Battery, 6V, 9A/90
Item #: 93967
CAT #: 0120800
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
LITHONIA ELB B004 Battery
Item #: 670919
CAT #: ELB-B004
UPC: 745976500368
Sign In or Register to view pricing and more.
Power-Sonic
Sealed Lead Acid Battery, 12 Volt, 7 Amp
Item #: 67720
CAT #: PS-1270F1
UPC:
Sign In or Register to view pricing and more.
Sealed Lead Acid Battery, 12V, 7A, F1 Faston
Item #: 421841
CAT #: BC-1270F1
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
FLUORESCENT
Item #: 991318
CAT #: PSQ500QD-MVOLT
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
Replacement Battery for Emergency Lighting Unit, 6V 12AH
Item #: 191503
CAT #: ELB0612A
UPC: 745977064432
Sign In or Register to view pricing and more.
Lithonia Lighting
Replacement Battery For Emergency Lighting Unit
Item #: 37643
CAT #: ELB0610
UPC: 784231007518
Sign In or Register to view pricing and more.
Lithonia Lighting
NICD EMERGENCY
Item #: 486192
CAT #: ELB-1208N1
UPC:
Sign In or Register to view pricing and more.
Power-Sonic
6 VOLT 4.5 AMP SEALED RECHARGEABLE BATTERY
Item #: 67759
CAT #: PS-640F1
UPC:
Sign In or Register to view pricing and more.
NEBC NP18-12 12V, 18.0AH
Item #: 545226
CAT #: NP18-12
UPC:
Sign In or Register to view pricing and more.
NEBC NP4-6 6V, 4.0AH
NEBC NP4-6 6V, 4.0AH
Item #: 545228
CAT #: NP4-6
UPC:
Sign In or Register to view pricing and more.
NEBC NP7-12 12V, 7.5AH
NEBC NP7-12 12V, 7.5AH
Item #: 545239
CAT #: NP7-12
UPC:
Sign In or Register to view pricing and more.
Bizline
Alkaline Battery, Lead Sealed, 6 Volts, 4.5 Amp Hours
Alkaline Battery, Lead Sealed, 6 Volts, 4.5 Amp Hours
Item #: 327474
CAT #: UB645
UPC: 705591920330
Sign In or Register to view pricing and more.
Lithonia Lighting
Replacement Battery For Emergency Lighting Unit
Replacement Battery, Battery Capacity: 4 Amp Hour, 6V, Lead Calcium, Height: 2 3/4", Width: 1 7/8", Depth: 4 1/8", For Lithonia Emergency/Exit Fixtures: ELM/ELM2, ELSQ/ELSQM, ELCC/ELCCT, AFN, QM EL/X EL, LHQM/LQM EL
Item #: 37507
CAT #: ELB06042
UPC: 784231011270
Sign In or Register to view pricing and more.
NEBC NP12-6 6V, 12.0AH
NEBC NP12-6 6V, 12.0AH
Item #: 545224
CAT #: NP12-6
UPC:
Sign In or Register to view pricing and more.
Dual-Lite
Sealed Lead Acid Battery, 6V, 4.5A
6V, Rechargeable, Back-Up Battery, Lead Acid, Average Capacity: 4.5 Ah at .25 A.
Item #: 131383
CAT #: 0120255
UPC: 782520830519
Sign In or Register to view pricing and more.
Dual-Lite
Sealed Lead Acid Battery, 6V, 9A/90
Sealed Lead Acid Battery, 6.0 Volts DC, 9A/90
Item #: 93967
CAT #: 0120800
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
LITHONIA ELB B004 Battery
LITHONIA ELB B004 Battery
Item #: 670919
CAT #: ELB-B004
UPC: 745976500368
Sign In or Register to view pricing and more.
Power-Sonic
Sealed Lead Acid Battery, 12 Volt, 7 Amp
Sealed Lead Acid Battery, 12 Volt, 7 Amp
Item #: 67720
CAT #: PS-1270F1
UPC:
Sign In or Register to view pricing and more.
Sealed Lead Acid Battery, 12V, 7A, F1 Faston
Sealed Lead Acid Battery, 12V, 7A, F1 Faston
Item #: 421841
CAT #: BC-1270F1
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
FLUORESCENT
FLUORESCENT BATTERY PACK
Item #: 991318
CAT #: PSQ500QD-MVOLT
UPC:
Category:
Emergency Lighting Backup Battery Packs
Sign In or Register to view pricing and more.
Lithonia Lighting
Replacement Battery for Emergency Lighting Unit, 6V 12AH
Replacement Battery for Emergency Lighting Unit, Sealed, Lead Calcium, 6 Volt 12AH
Item #: 191503
CAT #: ELB0612A
UPC: 745977064432
Sign In or Register to view pricing and more.
Lithonia Lighting
Replacement Battery For Emergency Lighting Unit
Replacement Battery, Battery Capacity: 10 Amp Hour, 6V, Lead Calcium, Length: 6", Width: 2", Depth: 4", For Lithonia Emergency/Exit Fixtures: ELM4 (Uses 2 Batteries), ELU4/ELU4X (Uses 2 Batteries), LHQM (HO Option Only)/HQM (HO Option Only)
Item #: 37643
CAT #: ELB0610
UPC: 784231007518
Sign In or Register to view pricing and more.
Lithonia Lighting
NICD EMERGENCY
LIT ELB-1208N1 NICD EMERGENCY
Item #: 486192
CAT #: ELB-1208N1
UPC:
Sign In or Register to view pricing and more.
Power-Sonic
6 VOLT 4.5 AMP SEALED RECHARGEABLE BATTERY
6 VOLT 4.5 AMP SEALED RECHARGEABLE BATTERY
Item #: 67759
CAT #: PS-640F1
UPC:
Sign In or Register to view pricing and more.
NEBC NP18-12 12V, 18.0AH
NEBC NP18-12 12V, 18.0AH
Item #: 545226
CAT #: NP18-12
UPC:
Sign In or Register to view pricing and more.