LED Emergency Light, Remote, 1-Head, 5.4W, White
Item #:
530593
Cat #:
APWR1
UPC:
080083608560
Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, 120/277V, 1-Lamp, Adjustable LED Lamps, White Housing, Wet Location Listed
Overview
Emergency Light, 120/277V, 1-Lamp, Adjustable LED Lamps, White Housing, Wet Location Listed
The All Pro Series Remote is the most Economical LED Emergency Light Remote for general purpose applications. The durable, injection molded thermoplastic material resists discoloration due to UV radiation. The mounting plate employs a snap-fit construction to further improve the installation time. The All Pro Series Remote Heads are fully adjustable, insuring that light can be put where it is needed.
Also known as: 080083608560, APWR1
Specifications
Volts AC: | 120/277 |
Material: | Thermoplastic |
Color: | White |
Wattage: | 0.780 |
Light Technology: | LED |
Volts AC: | 120/277 |
Color: | White |
Light Technology: | LED |
Material: | Thermoplastic |
Wattage: | 0.780 |
Customer Reviews
No reviews for this product
(0)