Emergency Light, Outdoor LED Decorative w/ Photocell

Item #: 1090510
Cat #: CUWZ-PC
UPC: 856143001806
Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, Outdoor LED Decorative, Universal 120/277V, Standard Photocell, Wet Location, Dark Bronze Finish

Overview

Emergency Light, Outdoor LED Decorative, Universal 120/277V, Standard Photocell, Wet Location, Dark Bronze Finish
The CUW Series offers LED performance in “normally-on” AC and emergency lighting modes. The unit has a prismatic polycarbonate refractor with a durable die-cast aluminum housing available with durable powder coated finish in dark bronze. The housing is fully sealed and gasketed. It is designed for wall mounting with a universal K/O pattern in the back-plate for installation to most standard size junction boxes. Illumination is provided by 2 high power LEDs driven at 3 watts each. LED color at 5500K. Offers 1280 lumens in Normally-On mode and 310 lumens in emergency mode. In the unlikely event that any single LED should fail the remaining LED will continue to function.
Also known as: 856143001806, CUWZ-PC, wet location emergency light, outdoor emergency light, 3r emergency light, Football

Specifications

Material: Die Cast Aluminum
Volts AC: 120/277
Color: Dark Bronze
Type: Wet Location
Wattage: 6
Volts DC: 4.800
Standards: California Proposition 65
Light Technology: LED
Material: Die Cast Aluminum
Color: Dark Bronze
Wattage: 6
Standards: California Proposition 65
Volts AC: 120/277
Type: Wet Location
Volts DC: 4.800
Light Technology: LED

Customer Reviews

No reviews for this product
(0)