Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, Architectural, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing, Includes: Battery Backup.
Overview
Emergency Light, Architectural, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing, Includes: Battery Backup.
The EV Series is a compact architectural emergency lighting unit designed for fast wall mount installation and reliable service. The EV Series has a flame-rated, UV stable thermoplastic housing and a lightly textured white finish. Integral LED based lamp-heads are fully adjustable. Unit provides a full 90 minutes of emergency lighting. Includes micro-controlled pulse charger and nickel metal hydride (NiMH) battery. The EV accepts 120/277VAC input at 60 Hz and optional 220-240VAC input at 60 Hz with self-diagnostics option.
Also known as: 782520865405, EV2, Battery pack
Specifications
Volts AC: | 120/277 |
Material: | Thermoplastic |
Color: | White |
Wattage: | 2 |
Standards: | California Proposition 65 |
Light Technology: | LED |
Volts AC: | 120/277 |
Color: | White |
Standards: | California Proposition 65 |
Material: | Thermoplastic |
Wattage: | 2 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)