Emergency Light, Incandescent, 2-Head, 5.4W, 6V, White

Item #: 38509
Cat #: EZ-2
UPC: 782520430023
Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, Incandescent, 2 Head, 5.4 Watt, 6 Volt, White

Overview

Emergency Light, Incandescent, 2 Head, 5.4 Watt, 6 Volt, White
The EZ-2 series is a commercial emergency lighting unit designed for fast wall mount installation and reliable service.
Also known as: 782520430023, EZ-2

Specifications

Volts AC: 120/277
Volts DC: 6
Material: Thermoplastic
Color: White
Wattage: 5.400
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC: 120/277
Material: Thermoplastic
Wattage: 5.400
Light Technology: Incandescent
Volts DC: 6
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)