Emergency Light, Incandescent, Dual Head, 6V, 16W Capacity

Item #: 38462
Cat #: LM16
UPC:
Sign In or Register to view pricing and more.
Emergency Light, Twin Head, Incandescent, White, 6 Volt, 16 Watt Capacity

Overview

Emergency Light, Twin Head, Incandescent, White, 6 Volt, 16 Watt Capacity
Also known as: LM16

Specifications

Type: Miniature
Volts AC: 120
Wattage: 3
Base: Bayonet (BA9s)
Standards: California Proposition 65
Light Technology: Incandescent
Type: Miniature
Wattage: 3
Standards: California Proposition 65
Volts AC: 120
Base: Bayonet (BA9s)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)