Emergency Light, 2 Head, 30W

Item #: 38603
Cat #: LZ30
UPC: 782520837907
Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, Architectural/Commercial Grade, 120/277V, 30W, 2-Lamp, Adjustable Halogen Lamps, White Housing Includes: Battery Backup.

Overview

Emergency Light, Architectural/Commercial Grade, 120/277V, 30W, 2-Lamp, Adjustable Halogen Lamps, White Housing Includes: Battery Backup.
Also known as: 782520837907, LZ30

Specifications

Volts AC: 120/277
Volts DC: 6
Wattage: 30
Material: Thermoplastic
Color: White
Standards: California Proposition 65
Light Technology: Halogen
Volts AC: 120/277
Wattage: 30
Color: White
Light Technology: Halogen
Volts DC: 6
Material: Thermoplastic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)