Emergency Light, Halogen, 2-Head, 5W, 6V, White

Item #: 437290
Cat #: LCA-2MRS
UPC: 784170087022
Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, Halogen, 2 Head, 5 Watt, 6 Volt, White, Damp Location Listed

Overview

Emergency Light, Halogen, 2 Head, 5 Watt, 6 Volt, White, Damp Location Listed
Also known as: 784170087022, LCA-2MRS

Specifications

Volts DC: 6
Wattage: 5
Material: Thermoplastic
Color: White
Light Technology: Halogen
Volts DC: 6
Material: Thermoplastic
Light Technology: Halogen
Wattage: 5
Color: White

Customer Reviews

No reviews for this product
(0)